Shop All Building Automation Controls
Kmc Controls
Controller, BACnet, Fan Coil Units
Mfr # BAC-4227CW0001
Zoro # G8233531
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Voltage 24V AC
- Includes Backplate
- For Use With Fan Coil Units
- Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # BAC-4227CW0001
- Zoro # G8233531
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 1 in x 1-3/64 in |
Overall Width | 3 1/2 in |
Overall Height | 5 1/8 in |
Screen Height | 1 1/16 in |
Sensor Length | 33 ft |
Screen Width | 1 in |
Overall Depth | 1 1/8 in |
Description
Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Fan Coil Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-222-TH)
- CANARM Centrifugal Duct Fan, In-line, 120V, 6" (DFRC-6ES)
- ESSEX WHITE RODGERS Limit Switch (03L01 230S1)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- SIEMENS Outdoor Sensor, Metal, 10k ohm Type II (QAC2030U)
- PECO PECO Trane Compatible Zone Sensor SDP155-009 Digital Display, Temp Adj, On, Cancel, Fan(H, M, L, O)Comm Jac (69562)
- VICTRON ENERGY CAN-bus Temp. sensor (ASS000200100)
- HONEYWELL Temperature Controller (T991A1194)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- Kmc Controls Controls