Shop All Building Automation Controls
Kmc Controls
Controller, BACnet, Fan Coil Units
Mfr # BAC-4222CW0001
Zoro # G8329571
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Voltage 24V AC
- Includes Backplate
- Connection Screw Terminals
- For Use With Fan Coil Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc Controls
- MFR # BAC-4222CW0001
- Zoro # G8329571
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 1 in x 1-3/64 in |
Overall Depth | 1 1/8 in |
Screen Width | 1 in |
Sensor Length | 33 ft |
Overall Width | 3 1/2 in |
Overall Height | 5 1/8 in |
Screen Height | 1 1/16 in |
Description
Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Fan Coil Units
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 8RV-RT 8 in. D X 16 in. L Galvanized Steel Round Gas Vent Pipe (108800)
- SIMPLE GREEN Coil Cleaner, Aerosol, 20 oz, White (0110001213418)
- ROBERTSHAW Thermostat (5300-623)
- ANTUNES Pressure Switch, 0.17" to 6" WC (8024204089)
- KMC CONTROLS Controller, BACnet, Rooftop Units, Split (BAC-4001CW0002)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4007CW0001)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- MAXITROL Pakstat Sensor, Ml01724601-001 (01724601-001)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 6.25 VA (HZ311)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- Kmc Controls Building Automation Controls