Shop All Building Automation Controls
Kmc Controls
Controller, BACnet, Fan Coil Units
Mfr # BAC-4028CW0001
Zoro # G8171283
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Voltage 24V AC
- Includes Backplate
- Connection Screw Terminals
- For Use With Fan Coil Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # BAC-4028CW0001
- Zoro # G8171283
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 1 in x 1-3/64 in |
Overall Height | 5 1/8 in |
Overall Depth | 1 1/8 in |
Overall Width | 3 1/2 in |
Description
Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Fan Coil Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Capac 60 Mfd 220V Round W/ Bkt (117U5014)
- GOODMAN Fil18-32 Filter, Plastic (FIL18-32)
- HONEYWELL T651A3018 120-277V Spdt Line (T651A3018)
- ZORO SELECT Return Air Grille, 15.75 X 15.75, White, Steel (4MJR2)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4007CW0001)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- KMC CONTROLS Controller, BACnet, Rooftop Units, Split (BAC-4001CW0002)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- PECO PECO Trane Compatible Zone Sensor SDP155-008 Digital Display, Temp Adjust, On, Cancel, Comm Jack (69561)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- Kmc Controls Building Automation Controls