Shop All Building Automation Controls
Kmc Controls
Controller, BACnet, Fan Coil Units
Mfr # BAC-4001CW0001
Zoro # G7897434
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Backplate
- Voltage 24V AC
- For Use With Fan Coil Units
- Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # BAC-4001CW0001
- Zoro # G7897434
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 1 in x 1-3/64 in |
Overall Depth | 1 1/8 in |
Overall Height | 5 1/8 in |
Overall Width | 3 1/2 in |
Description
Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Fan Coil Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385510)
- HASTINGS HOME 5-piece Fireplace Tool Set Heavy Duty Essential Tools Includes Tongs, Shovel, Broom, Poker, Stand (627444IBY)
- FOLLETT ICE IM Board (PI502331)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU74)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- PECO Trane Compatible Zone Sensors (SP155-026)
- Kmc Controls Controls