Shop All Building Automation Controls
Kmc Controls
Controller, 6 Relay, 3 Outputs, Occ Sensor
Mfr # BAC-121063CW
Zoro # G3534894
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6 Relay And 3 Universal Outputs With Occupancy Sensor
- Includes Backplate
- Voltage 24V AC
- Connection Wire Clamp 14-22 AWG
- For Use With AHU, RTU, Heat Pump, Fancoil Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # BAC-121063CW
- Zoro # G3534894
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 5-1/2 x 4-3/16 x 1-1/8 |
Overall Width | 4 3/16 in |
Overall Height | 5 9/16 in |
Overall Depth | 1 1/8 in |
Description
BACnet Controller, 6 Relay And 3 Universal Outputs With Occupancy Sensor, Voltage 24VAC, Inputs 6, Outputs 3, Display 64 x 128 Pixel Dot Matrix LCD, Dimensions 5-1/2 x 4-3/16 x 1-1/8, Includes Removable Backplate, For Use With AHU, RTU, Heat Pump, Fancoil Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG 8-1/2 in. H X 4-3/16 in. W Orange Plastic Evaporative Cooler Pump (1443)
- DAYTON Blower, 19 1/8 In (7C333)
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 15/16 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X15/16X0.175E-PK2)
- COPELAND Compressor, 460V, 3-Ph, 58500 Btu (ZR57K3E-TFD-930)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4007CW0001)
- KMC CONTROLS Controller, BACnet, Rooftop Units, Split (BAC-4001CW0002)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- Kmc Controls Controls