Shop All Building Automation Controls
Kmc Controls
Controller, 3 Relay, 6 Outputs, Hum And Occ
Mfr # BAC-121136CW
Zoro # G3526372
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Relay And 6 Universal Outputs With Humidity And Occupancy Sensor
- Voltage 24V AC
- Includes Backplate
- For Use With AHU, RTU, Heat Pump, Fancoil Unit
- Connection Wire Clamp 14-22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # BAC-121136CW
- Zoro # G3526372
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 5-1/2 x 4-3/16 x 1-1/8 |
Overall Width | 4 3/16 in |
Sensor Length | 30 ft |
Overall Height | 5 1/2 in |
Screen Height | 1 1/8 in |
Overall Depth | 1 1/8 in |
Description
BACnet Controller, 3 Relay And 6 Universal Outputs With Humidity And Occupancy Sensor, Voltage 24VAC, Inputs 3, Outputs 6, Display 64 x 128 Pixel Dot Matrix LCD, Dimensions 5-1/2 x 4-3/16 x 1-1/8, Includes Removable Backplate, For Use With AHU, RTU, Heat Pump, Fancoil Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T631A1006 Farm-Stat Line Volt (T631A1006)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 1/2 HP (800-1/2HP)
- DAYTON Angle Mounting Bracket (5VD54)
- JB INDUSTRIES EVACUATION/RECOVERY TOOL (A32100)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- KMC CONTROLS Controller, BACnet, Rooftop Units, Split (BAC-4001CW0002)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4007CW0001)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775U2006)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- Kmc Controls Controls