Shop All Cable Clamps & Clips
Kmc
Clamp, Cushioned, EPDM, Dia 7/8 In, PK25
Mfr # COL1409AL
Zoro # G2514066
product price: $36.15
/pk 25, $1.45/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Aluminum
- Cable Clamping Dia. 7/8 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL1409AL
- Zoro # G2514066
- UPC # 848790050252
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 7/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 7/8" |
Width | 1/2" |
Details
Item | Clamp |
Clamp Material | Aluminum |
Clamp Thickness | 0.032 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Type | Loop Strap with Cushion |
Thickness | 1/32" |
Material | Aluminum |
Coating Material | EPDM Rubber |
Temp. Range (F) | -65 F to +250 |
Finish | Aluminum 5052 |
Cushion Type | Rubber EPDM |
Additional Features | Part# COL1409AL 7/8 In. Diameter Medium Duty Clamp Aluminum Black EPDM Rubber Cushion Manufactured by KMC Stampings 0.875 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Loop Strap with Cushion, Aluminum, Cable Clamping Dia. 7/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Black, Rubber EPDM Cushion Type, Natural Clamp Finish, Temp. Range (F) -65 F to +250, EPDM Rubber Coating Material, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Splice, 750 to 250 kcmil (AMS750)
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 10,690V (LRD06)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- L.H. DOTTIE L.H. Dottie 3'' x 1-1/4'' Reducing Washer, 10PK (RW84)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (COV1717Z1)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK10 (CDV0909Z1)
- KMC 1/4 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0409AL)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- GARDNER BENDER Staple Plas Masonry Clip 1/2In (PSM-1550T)
- Kmc Cable Clamps & Clips