Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 9/16" dia., 1/2" W, PK50
Mfr # CH0909Z1
Zoro # G6264750
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 9/16 in
- Clamp Thickness 0.06 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # CH0909Z1
- Zoro # G6264750
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 9/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.06 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Type | Single Hole |
Coating Material | Galvanized |
Additional Features | Part# CH0909Z1 9/16 In. Diameter Half Clip Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.562 In. Clamping Diameter 0.281 In. Screw Hole Size 0.625 In. Width 0.06 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Single Hole, Galvanized Steel, Cable Clamping Dia. 9/16 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.06 in, Clamp Band Width 1/2 in, Gray, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Galvanized Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Biscuit (SC-3-BI)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- KMC Cable Clamp, 3" dia., 3/4" W, PK10 (COL3013Z1)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- KMC 2.5 in. Dia. Medium Duty Rubber Cushion Clamp, 5PK (COL4009Z1)
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- AUVECO GM WIRE LOOM ROUTING CLIP 10MM I.D. 13MM O.D., PK/15, 15PK (20397)
- Kmc Cable Clamps & Clips