Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 9/16" dia., 1/2" W, PK1000
Mfr # COL0909Z1
Zoro # G6291402
product price: $411.99
/pk 1000, $0.41/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 9/16 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL0909Z1
- Zoro # G6291402
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 9/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Type | Cushioned |
Cushion Type | Extruded EPDM |
Temp. Range (F) | -50 to +350 |
Coating Material | EPDM Rubber |
Liner Color | Black |
Additional Features | Part# COL0909Z1 9/16 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black EPDM Rubber Cushion Manufactured by KMC Stampings 0.562 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 9/16 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Extruded EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 (SG150I-C)
- SQUARE D Lug, 125A, 2 Poles (QO2125SL)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 200 ft, None Insulation (10644302)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK10 (CFV1109Z1)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37B0437B)
- Kmc Cable Clamps & Clips