Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 9/16" dia., 1" W, PK10
Mfr # COV1017Z1
Zoro # G6266729
original price:
$12.29
14% off
Sold in multiples of 2 for $21.10
$21.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 9/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COV1017Z1
- Zoro # G6266729
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 9/16 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Cushion Type | Vinyl |
Coating Material | Vinyl Plastisol |
Liner Color | Black |
Type | Cushioned |
Additional Features | Part# COV1017Z1 9/16 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.562 In. Clamping Diameter 0.531 In. Screw Hole Size 1 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 9/16 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP3LRR31)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- D-LINE Accessory Multipack, Clip-Over, PVC (US/CLOAP3015W)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 (CO0409Z1)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (COL1609SSS)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC28E0250)
- Kmc Cable Clamps & Clips