Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 7/8" dia., 3/4" W, PK10
Mfr # CDV1413Z1
Zoro # G6247853
product price: $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 7/8 in
- Clamp Thickness 0.06 in
- Clamp Band Width 3/4 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # CDV1413Z1
- Zoro # G6247853
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 7/8 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.06 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Cushion Type | Vinyl |
Type | Cushioned |
Coating Material | Vinyl Plastisol |
Liner Color | Black |
Additional Features | Part# CDV1413Z1 7/8 In. Diameter Double Tube Clamp Tubes positioned side by side Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.875 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.06 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 7/8 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.06 in, Clamp Band Width 3/4 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 (24C871)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- KMC Cable Clamp, 3/8" dia., 5/8" W, PK10 (COV0711Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- IDEAL TRIDON 25PK 34134 Clamp (6720550)
- Kmc Cable Clamps & Clips