Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 5/8" dia., 3/4" W, PK500
Mfr # COV1113Z1
Zoro # G6283702
product price: $143.99
/pk 500, $0.29/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 5/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV1113Z1
- Zoro # G6283702
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/8 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Cushion Type | Vinyl |
Temp. Range (F) | -30 to +180 |
Coating Material | Vinyl Plastisol |
Liner Color | Black |
Type | Medium Duty with Cushion |
Additional Features | Part# COV1113Z1 5/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.625 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Medium Duty with Cushion, Galvanized Steel, Cable Clamping Dia. 5/8 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-360A)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (3RT20381KB40)
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 100ft (30-VG-0625O-G3)
- KMC Cable Clamp, 1" dia., 5/8" W, PK10 (CDV1611Z1)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- KMC Cable Clamp, 3" dia., 3/4" W, PK10 (COL3013Z1)
- KMC Cable Clamp, 3/8" dia., 5/8" W, PK10 (COV0711Z1)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB2X1BGA-C)
- Kmc Cable Clamps & Clips