Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 5/8" dia., 3/4" W, PK10
Mfr # CDV1013Z1
Zoro # G6316033
product price: $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 5/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # CDV1013Z1
- Zoro # G6316033
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/8 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Vinyl Plastisol |
Liner Color | Black |
Type | Cushioned Double Tube |
Cushion Type | Vinyl |
Temp. Range (F) | -30 to +180 |
Additional Features | Part# CDV1013Z1 5/8 In. Diameter Double Tube Clamp Tubes positioned side by side Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.625 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned Double Tube, Galvanized Steel, Cable Clamping Dia. 5/8 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT VEHICLE SURGE PROTECTOR 601 (DF601A)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125T)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Rotary, Side, -20 to 185F (9007B)
- ALLEN BRADLEY DIGITAL SER D INPUT MODULE (1734-IB4)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (COL1609SSS)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- KMC 2.5 in. Dia. Medium Duty Rubber Cushion Clamp, 5PK (COL4009Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 (CO0409Z1)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK10 (CDV0909Z1)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- Kmc Cable Clamps & Clips