Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 5/8" dia., 1/2" W, PK1000
Mfr # COV1109Z1
Zoro # G6275899
product price: $221.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 5/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV1109Z1
- Zoro # G6275899
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Cushion Type | Vinyl |
Temp. Range (F) | -30 to +180 |
Coating Material | Vinyl Plastisol |
Type | Medium Duty with Cushion |
Liner Color | Black |
Additional Features | Part# COV1109Z1 5/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.625 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Medium Duty with Cushion, Galvanized Steel, Cable Clamping Dia. 5/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- FLEX-STRUT Angle, Open, 45 deg., 4-Hole (FS-5145-45 E/G)
- ZORO SELECT Wall Switch, Brown, 1-Pole Switch, 1/2 HP (RS115)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- KMC 3/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0309AL)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- KMC 3/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0609AL)
- KIPP Cable Clip With Hammer, Form:A Polyamide, Black, Type B (K1280.1208)
- Kmc Cable Clamps & Clips