Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 5/16" dia., 5/8" W, PK2500
Mfr # CJ0511Z1
Zoro # G6280281
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 5/16 in
- Clamp Thickness 0.032 in
- Clamp Band Width 5/8 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # CJ0511Z1
- Zoro # G6280281
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/16 in |
Clamp Band Width | 5/8 in |
Mounting Hole Dia. | 0.3438 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Type | Single Hole |
Coating Material | Galvanized |
Temp. Range (F) | -30 to +180 |
Additional Features | Part# CJ0511Z1 5/16 In. Diameter J-Clip Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.312 In. Clamping Diameter 0.343 In. Screw Hole Size 0.625 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Single Hole, Galvanized Steel, Cable Clamping Dia. 5/16 in, Mounting Hole Dia. 0.3438 in, Clamp Thickness 0.032 in, Clamp Band Width 5/8 in, Gray, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Galvanized Coating Material, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Power Pack, For Occupancy Sensor (SP20)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P13W)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 (COL4009Z1)
- KMC 1/4 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0409AL)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK50 (CO0909Z1)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/2" x 100pcs- White (CT-NCC-050-100-WT)
- Kmc Cable Clamps & Clips