Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 5/16" dia., 1/2" W, PK50
Mfr # CHV0607Z1
Zoro # G6314913
product price: $17.95
/pk 50, $0.36/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 5/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # CHV0607Z1
- Zoro # G6314913
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2188 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Liner Color | Black |
Cushion Type | Vinyl |
Coating Material | Vinyl Plastisol |
Type | Half Clip with Cushion |
Additional Features | Part# CHV0607Z1 5/16 In. Diameter Half Clip with Vinyl Cush Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.312 In. Clamping Diameter 0.218 In. Screw Hole Size 0.625 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Half Clip with Cushion, Galvanized Steel, Cable Clamping Dia. 5/16 in, Mounting Hole Dia. 0.2188 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 70.9 to 98.1A (CC143.0)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 20A (P620DF)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187EB)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 7.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC7-1/2)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (COL1609SSS)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 (CO0409Z1)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 1/4In (N248-294)
- Kmc Cable Clamps & Clips