Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 5/16" dia., 1/2" W, PK10
Mfr # CFV0609Z1
Zoro # G6270649
product price: $7.45
/pk 10, $0.75/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 5/16 in
- Clamp Thickness 0.025 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # CFV0609Z1
- Zoro # G6270649
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.025 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Cushion Type | Vinyl |
Coating Material | Vinyl Plastisol |
Type | Cushioned with Flared Edge |
Temp. Range (F) | -30 to +180 |
Liner Color | Black |
Additional Features | Part# CFV0609Z1 5/16 In. Diameter Light Duty, Vinyl Cush Flared Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.312 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.025 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned with Flared Edge, Galvanized Steel, Cable Clamping Dia. 5/16 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.025 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206NK)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550GY)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 30kA (STFE20010N)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- KMC .38 in. Diameter Stainless Rubber Cushioned Loop Clamp .281 Screw Hole Diameter, 25PK (COL0609SS)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5344A-PDT)
- Kmc Cable Clamps & Clips