Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3/8" dia., 1/2" W, PK2500
Mfr # CHV0709Z1
Zoro # G6316569
product price: $588.99
/pk 2500, $0.24/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # CHV0709Z1
- Zoro # G6316569
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Vinyl Plastisol |
Cushion Type | Vinyl |
Liner Color | Black |
Temp. Range (F) | -30 to +180 |
Type | Half Clip with Cushion |
Additional Features | Part# CHV0709Z1 3/8 In. Diameter Half Clip with Vinyl Cush Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.375 In. Clamping Diameter 0.281 In. Screw Hole Size 0.625 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Half Clip with Cushion, Galvanized Steel, Cable Clamping Dia. 3/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Push Button Operator, Green (10250T123)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- KMC 3/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0309AL)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- X1 TOOLS 1/2 White Nylon Cable Clamp 1 Clamp by X1 Tools (X1E-CON-CLA-CAB-2500x1)
- Kmc Cable Clamps & Clips