Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3/8" dia., 1/2" W, PK1000
Mfr # COV0709Z1
Zoro # G6281377
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3/8 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COV0709Z1
- Zoro # G6281377
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Vinyl Plastisol |
Cushion Type | Vinyl |
Type | Medium Duty with Cushion |
Temp. Range (F) | -30 to +180 |
Liner Color | Black |
Additional Features | Part# COV0709Z1 3/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.375 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Medium Duty with Cushion, Galvanized Steel, Cable Clamping Dia. 3/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 45A, 600V AC, Non-Indicating (FLSR045)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M152)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- KMC 2.5 in. Dia. Medium Duty Rubber Cushion Clamp, 5PK (COL4009Z1)
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- KMC Clamp, Cushioned, EPDM, Dia 5/8 In, PK25 (COL1009AL)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK50 (CO0813Z1)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- Kmc Cable Clamps & Clips