Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3/4" dia., 5/8" W, PK500
Mfr # COV1311Z1
Zoro # G6296180
product price: $164.99
/pk 500, $0.33/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.048 in
- Clamp Band Width 5/8 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV1311Z1
- Zoro # G6296180
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/4 in |
Clamp Band Width | 5/8 in |
Mounting Hole Dia. | 0.3438 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Vinyl Plastisol |
Cushion Type | Vinyl |
Temp. Range (F) | -30 to +180 |
Liner Color | Black |
Type | Medium Duty with Cushion |
Additional Features | Part# COV1311Z1 3/4 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.75 In. Clamping Diameter 0.343 In. Screw Hole Size 0.625 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Medium Duty with Cushion, Galvanized Steel, Cable Clamping Dia. 3/4 in, Mounting Hole Dia. 0.3438 in, Clamp Thickness 0.048 in, Clamp Band Width 5/8 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M094)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250W)
- DISCO BladeType In-Line Fuse Holders ATM Fuses Closed Type (10729PK)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-3.2-BK)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- KMC 1/4 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0409AL)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- Kmc Cable Clamps & Clips