Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3/4" dia., 3/4" W, PK500
Mfr # COV1313Z1
Zoro # G6247241
product price: $159.99
/pk 500, $0.32/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV1313Z1
- Zoro # G6247241
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/4 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Vinyl Plastisol |
Cushion Type | Vinyl |
Temp. Range (F) | -30 to +180 |
Type | Medium Duty with Cushion |
Liner Color | Black |
Additional Features | Part# COV1313Z1 3/4 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.75 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Medium Duty with Cushion, Galvanized Steel, Cable Clamping Dia. 3/4 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature Incandescent Bulb (DL1CE048)
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V, Terminals: Screw (172)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK10 (CFV1109Z1)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- ZORO SELECT Clamp, Steel, Vinyl Coated, Black, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (COV0509Z1)
- Kmc Cable Clamps & Clips