Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3/4" dia., 1/2" W, PK500
Mfr # COL1209Z1
Zoro # G6316733
product price: $180.99
/pk 500, $0.36/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL1209Z1
- Zoro # G6316733
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Liner Color | Black |
Cushion Type | Extruded EPDM |
Coating Material | EPDM Rubber |
Type | Cushioned |
Temp. Range (F) | -50 to +350 |
Additional Features | Part# COL1209Z1 3/4 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black EPDM Rubber Cushion Manufactured by KMC Stampings 0.75 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 3/4 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Extruded EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 1.0 Deg C/W DIN Rail Mount (HS103DR)
- MERSEN CC Class, ATMR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (ATMR5)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- KMC 3/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0309AL)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 (CO0409Z1)
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK10 (CFV0909Z1)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- Kmc Cable Clamps & Clips