Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3/4" dia., 1/2" W, PK500
Mfr # COL1209SS
Zoro # G6269842
product price: $394.99
/pk 500, $0.79/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 304 Stainless Steel
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL1209SS
- Zoro # G6269842
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | 304 Stainless Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Natural |
Liner Color | Black |
Coating Material | EPDM Rubber |
Temp. Range (F) | -50 to +350 |
Cushion Type | Extruded EPDM |
Type | Cushioned |
Additional Features | Part# COL1209SS 3/4 In. Diameter Medium Duty Clamp 304 Stainless Steel Black EPDM Rubber Cushion Manufactured by KMC Stampings 0.75 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, 304 Stainless Steel, Cable Clamping Dia. 3/4 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Extruded EPDM Cushion Type, Natural Clamp Finish, Temp. Range (F) -50 to +350, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2E7)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- KMC 3/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0309AL)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CH0407Z1)
- KMC 2.5 in. Dia. Medium Duty Rubber Cushion Clamp, 5PK (COL4009Z1)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Vinyl, PK25 (COV2509Z1)
- Kmc Cable Clamps & Clips