Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3/4" dia., 1/2" W, PK1000
Mfr # CWV1307Z1
Zoro # G6318580
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # CWV1307Z1
- Zoro # G6318580
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2188 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Coating Material | Vinyl Plastisol |
Type | Cushioned |
Cushion Type | Vinyl |
Liner Color | Black |
Additional Features | Part# CWV1307Z1 3/4 In. Diameter Light Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.75 In. Clamping Diameter 0.203 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 3/4 in, Mounting Hole Dia. 0.2188 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, White (RJ65WTR)
- ALLIED TUBE & CONDUIT Red EMT Conduit, 3/4 In., 10 ft. L, Steel (833148)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS63B)
- SQUARE D Molded Case Circuit Breaker, BDL Series 70A, 3 Pole, 347/600V AC, B Curve (BDL36070)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK50 (CO0813Z1)
- KMC Cable Clamp, 2-1/2" dia., 1" W, PK5 (COV4117Z1)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK10 (CFV0909Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, White, PK100 (DC-3/4N)
- Kmc Cable Clamps & Clips