Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3/16" dia., 1/2" W, PK50
Mfr # COL0309Z1
Zoro # G6319028
product price: $38.55
/pk 50, $0.77/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3/16 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL0309Z1
- Zoro # G6319028
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Cushion Type | Extruded EPDM |
Liner Color | Black |
Temp. Range (F) | -50 to +350 |
Type | Cushioned |
Coating Material | EPDM Rubber |
Additional Features | Part# COL0309Z1 3/16 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black EPDM Rubber Cushion Manufactured by KMC Stampings 0.187 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 3/16 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Extruded EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- ZORO SELECT 16 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3705)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, White, PK100 (DC-3/4N)
- Kmc Cable Clamps & Clips