Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3/16" dia., 1/2" W, PK2500
Mfr # CH0307Z1
Zoro # G6318188
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3/16 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # CH0307Z1
- Zoro # G6318188
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2188 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Type | Half Clip with Single Hole |
Temp. Range (F) | -30 to +180 |
Coating Material | Galvanized |
Additional Features | Part# CH0307Z1 3/16 In. Diameter Half Clip Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.187 In. Clamping Diameter 0.218 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Half Clip with Single Hole, Galvanized Steel, Cable Clamping Dia. 3/16 in, Mounting Hole Dia. 0.2188 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Galvanized Coating Material, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 35A, 3 Pole, 240V AC (THQL32035)
- SQUARE D Clamp, Screw On End, GH Channel (9080GH10)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- SIEMENS Ovrload Rely, 0.70 to 1A, 3P, Class 10,690V (3RU21160JB0)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CH0407Z1)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, White, PK100 (DC-5/16N)
- Kmc Cable Clamps & Clips