Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3/16" dia., 1/2" W, PK10
Mfr # CJV0409Z1
Zoro # G6311343
product price: $8.49
/pk 10, $0.85/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3/16 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # CJV0409Z1
- Zoro # G6311343
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Coating Material | Vinyl Plastisol |
Liner Color | Black |
Type | Cushioned |
Cushion Type | Vinyl |
Additional Features | Part# CJV0409Z1 3/16 In. Diameter J-Clip with Vinyl Cush Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.187 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 3/16 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2F7)
- 3M Heat Shrink Breakout Boot (HDBB-425-1-250)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HDD)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-100)
- KMC 1/4 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0409AL)
- KMC Cable Clamp, 3" dia., 3/4" W, PK10 (COL3013Z1)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK50 (CO0813Z1)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H58)
- Kmc Cable Clamps & Clips