Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3" dia., 1/2" W, PK10
Mfr # COL3009SS
Zoro # G6304203
product price: $34.75
/pk 10, $3.48/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 304 Stainless Steel
- Cable Clamping Dia. 1 7/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL3009SS
- Zoro # G6304203
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 7/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | 304 Stainless Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Natural |
Type | Cushioned |
Liner Color | Black |
Cushion Type | Extruded EPDM |
Coating Material | EPDM Rubber |
Temp. Range (F) | -50 to +350 |
Description
Cable Clamp, Cable Clamp, Cushioned, 304 Stainless Steel, Cable Clamping Dia. 1 7/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Gray, Extruded EPDM Cushion Type, Natural Clamp Finish, Temp. Range (F) -50 to +350, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, PK100 (701-099-100)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB50N005F4)
- PANDUIT Mounting Base, 1.2"x1.2", No. 8 Screw, PK25 (QB-BASE120-Q)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- KMC Cable Clamp, 3" dia., 1" W, PK5 (COV4917Z1)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50 (CO0609Z1)
- Kmc Cable Clamps & Clips