Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3-1/2" dia., 3/4" W, PK5
Mfr # COV5713Z1
Zoro # G6311477
product price: $16.15
/pk 5, $3.23/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3 1/2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV5713Z1
- Zoro # G6311477
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3 1/2 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Cushion Type | Vinyl |
Coating Material | Vinyl Plastisol |
Type | Cushioned |
Temp. Range (F) | -30 to +180 |
Liner Color | Black |
Additional Features | Part# COV5713Z1 3-1/2 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 3.5 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 3 1/2 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC1)
- PANDUIT 8.5" L Releasable Miniature Cable Tie BK PK 100 (ERT2M-C20)
- DISCO Pal Pacific Auto Link Fuses 60 Amp Ylw Female (2089PK)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- KMC Cable Clamp, 1-5/16" dia., 1/2" W, PK10 (COV2209Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CHV0507Z1)
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- ZSI SWP Loop Clamp, 1-1/4x3/4", 0.406" Hole (SPW-20)
- Kmc Cable Clamps & Clips