Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 2" dia., 3/4" W, PK250
Mfr # COV3313Z1
Zoro # G6316088
product price: $161.99
/pk 250, $0.65/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV3313Z1
- Zoro # G6316088
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 2 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Type | Cushioned |
Cushion Type | Vinyl |
Coating Material | Vinyl Plastisol |
Liner Color | Black |
Additional Features | Part# COV3313Z1 2 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 2 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 2 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- LEVITON Pull Chain Switch 3A 125V Pull Chain (1689-75)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- OMRON Relay Adapter (Y92F-30)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- KMC 2.5 in. Dia. Medium Duty Rubber Cushion Clamp, 5PK (COL4009Z1)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- KMC 3/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0609AL)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- Kmc Cable Clamps & Clips