Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 2-3/8" dia., 1" W, PK10
Mfr # COV3917Z1
Zoro # G6319350
product price: $23.49
/pk 10, $2.35/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 2 3/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV3917Z1
- Zoro # G6319350
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 2 3/8 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Vinyl Plastisol |
Cushion Type | Vinyl |
Liner Color | Black |
Temp. Range (F) | -30 to +180 |
Type | Cushioned |
Additional Features | Part# COV3917Z1 2-3/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 2.375 In. Clamping Diameter 0.531 In. Screw Hole Size 1 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 2 3/8 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLLS070)
- ABB NF22E-13, RELAY, 2NO, 2NC, 100-250V50/60HZ-DC (NF22E-13)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- KMC 3/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0309AL)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- KMC Cable Clamp, 1-5/16" dia., 1/2" W, PK10 (COV2209Z1)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- Kmc Cable Clamps & Clips