Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 2-1/2" dia., 1/2" W, PK5
Mfr # COL4009Z1
Zoro # G6314697
product price: $18.49
/pk 5, $3.70/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 2 1/2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL4009Z1
- Zoro # G6314697
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 2 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Cushion Type | Extruded EPDM |
Temp. Range (F) | -50 to +350 |
Type | Cushioned |
Liner Color | Black |
Coating Material | EPDM Rubber |
Additional Features | Part# COL4009Z1 2-1/2 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black EPDM Rubber Cushion Manufactured by KMC Stampings 2.5 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 2 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Gray, Extruded EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Recoil Starter Assembly (0G9798)
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- KMC 2.5 in. Dia. Medium Duty Rubber Cushion Clamp, 5PK (COL4009Z1)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- KMC Cable Clamp, 3/4" dia., 3/4" W, PK10 (CJV1313Z1)
- KMC Cable Clamp, 3" dia., 3/4" W, PK10 (COL3013Z1)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50 (COL0613Z1)
- Kmc Cable Clamps & Clips