Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 2-1/2" dia., 1/2" W, PK250
Mfr # COL3009SS
Zoro # G6318267
product price: $599.99
/pk 250, $2.40/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Material 304 Stainless Steel
- Cable Clamping Dia. 2 1/2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL3009SS
- Zoro # G6318267
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 2 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | 304 Stainless Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Natural |
Type | Cushioned |
Cushion Type | Extruded EPDM |
Coating Material | EPDM Rubber |
Temp. Range (F) | -50 to +350 |
Liner Color | Black |
Description
Cable Clamp, Cable Clamp, Cushioned, 304 Stainless Steel, Cable Clamping Dia. 2 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Gray, Extruded EPDM Cushion Type, Natural Clamp Finish, Temp. Range (F) -50 to +350, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Terminal Block 12 Pole (89-610)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500-12)
- SQUARE D Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (25S40F)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 1 Pole, 277V AC (EHD1030)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- KMC Cable Clamp, 2-1/2" dia., 1" W, PK5 (COV4117Z1)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- KMC 3/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0609AL)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- Kmc Cable Clamps & Clips