Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1/4" dia., 1/2" W, PK2500
Mfr # CO0409AL
Zoro # G6289838
product price: $549.99
/pk 2500, $0.22/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Aluminum
- Cable Clamping Dia. 1/4 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # CO0409AL
- Zoro # G6289838
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Aluminum |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Natural |
Coating Material | Aluminum |
Temp. Range (F) | -30 to +180 |
Type | Without Cushion |
Additional Features | Part# CO0409AL 1/4 In. Diameter Medium Duty Clamp Aluminum Manufactured by KMC Stampings 0.25 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Without Cushion, Aluminum, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Natural Clamp Finish, Temp. Range (F) -30 to +180, Aluminum Coating Material, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060606)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- KMC 1/4 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0409AL)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- Kmc Cable Clamps & Clips