Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1/4" dia., 1/2" W, PK2500
Mfr # CFV0509Z1
Zoro # G6296573
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1/4 in
- Clamp Thickness 0.025 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # CFV0509Z1
- Zoro # G6296573
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.025 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Vinyl Plastisol |
Temp. Range (F) | -30 to +180 |
Type | Cushioned |
Cushion Type | Vinyl |
Liner Color | Black |
Additional Features | Part# CFV0509Z1 1/4 In. Diameter Light Duty, Vinyl Cush Flared Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.25 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.025 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.025 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, WHITE (12635)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.75" L (8501NR34)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- CONNTEK Conntek 20611, 25', 30A, Generator Power Cord with NEMA L14-30P to 5-15/20R *4 (20611)
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- ZORO SELECT Cable Clamp, Nylon, 11/16 In, PK25 (22CC50C0687B)
- Kmc Cable Clamps & Clips