Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1/4" dia., 1/2" W, PK1000
Mfr # COL0409SSS
Zoro # G6270770
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 304 Stainless Steel
- Cable Clamping Dia. 1/4 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COL0409SSS
- Zoro # G6270770
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | 304 Stainless Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Natural |
Temp. Range (F) | -80 to +450 |
Coating Material | Silicone |
Type | Cushioned |
Cushion Type | Silicone |
Additional Features | Part# COL0409SSS 1/4 In. Diameter Medium Duty Clamp 304 Stainless Steel Orange Silicone Cushion Manufactured by KMC Stampings 0.25 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, 304 Stainless Steel, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Silicone Cushion Type, Natural Clamp Finish, Temp. Range (F) -80 to +450, Silicone Coating Material, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Lens (9001K2L)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- HUBBELL Receptacle, 4 to 4/0, Male, Brwn, Taper (HBLMRSBN)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- KMC Cable Clamp, 3" dia., 1" W, PK5 (COV4917Z1)
- KMC Cable Clamp, 1-5/16" dia., 1/2" W, PK10 (COV2209Z1)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- KMC Clamp, Cushioned, EPDM, Dia 5/8 In, PK25 (COL1009AL)
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 (CWV1507Z1)
- Kmc Cable Clamps & Clips