Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 13/16" dia., 1" W, PK500
Mfr # COV1417Z1
Zoro # G6295891
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 13/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COV1417Z1
- Zoro # G6295891
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 13/16 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Vinyl Plastisol |
Type | Cushioned |
Cushion Type | Vinyl |
Temp. Range (F) | -30 to +180 |
Liner Color | Black |
Additional Features | Part# COV1417Z1 13/16 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.812 In. Clamping Diameter 0.531 In. Screw Hole Size 1 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 13/16 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- CALBRITE Compression Coupling, 1in, 2-21/32inL (S61000CC00)
- POWERZONE Wheel Cord W/Metal Stand Black (ORCR3000)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 36 in H, 49-5/8 in L, 32-1/8 in W, 8,000 lb L.R. (PG3048Z81309)
- KMC Cable Clamp, 3" dia., 1" W, PK5 (COV4917Z1)
- KMC 3/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0309AL)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC50D0500B)
- Kmc Cable Clamps & Clips