Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1/2" dia., 5/8" W, PK50
Mfr # CO0811Z1
Zoro # G6315202
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 5/8 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # CO0811Z1
- Zoro # G6315202
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 5/8 in |
Mounting Hole Dia. | 0.3438 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Galvanized |
Type | Without Cushion |
Temp. Range (F) | -30 to +180 |
Additional Features | Part# CO0811Z1 1/2 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.5 In. Clamping Diameter 0.343 In. Screw Hole Size 0.625 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Without Cushion, Galvanized Steel, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.3438 in, Clamp Thickness 0.048 in, Clamp Band Width 5/8 in, Gray, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Galvanized Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11AB0)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Black (2360)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A843DSC)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- KMC Cable Clamp, 3/8" dia., 5/8" W, PK10 (COV0711Z1)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK10 (CDV0909Z1)
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK10 (CFV1109Z1)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- Kmc Cable Clamps & Clips