Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1/2" dia., 3/4" W, PK500
Mfr # COV0913Z1
Zoro # G6247521
product price: $143.99
/pk 500, $0.29/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV0913Z1
- Zoro # G6247521
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Vinyl Plastisol |
Type | Medium Duty with Cushion |
Liner Color | Black |
Temp. Range (F) | -30 to +180 |
Cushion Type | Vinyl |
Additional Features | Part# COV0913Z1 1/2 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.5 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Medium Duty with Cushion, Galvanized Steel, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design (100436)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN244)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KTK-R-3/4)
- POWER FIRST 5.9" L Intermediate Cable Tie GN PK 100 (36J213)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- KMC .38 in. Diameter Stainless Rubber Cushioned Loop Clamp .281 Screw Hole Diameter, 25PK (COL0609SS)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK50 (CO0813Z1)
- KMC 3/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0609AL)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- GAMPAK Gampak 49660 0.75 in. NM-SE Clamp Type Cable Connector - pack of 50 (3179074)
- Kmc Cable Clamps & Clips