Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1/2" dia., 1/2" W, PK1000
Mfr # COV0909Z1
Zoro # G6269337
product price: $182.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV0909Z1
- Zoro # G6269337
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Type | Medium Duty with Cushion |
Cushion Type | Vinyl |
Liner Color | Black |
Coating Material | Vinyl Plastisol |
Additional Features | Part# COV0909Z1 1/2 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.5 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Medium Duty with Cushion, Galvanized Steel, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- SIEMENS Miniature Circuit Breaker, Q Series 80A, 2 Pole, 120/240V AC (Q280)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- KMC Cable Clamp, 1" dia., 5/8" W, PK10 (CDV1611Z1)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- ZSI SPN Loop Clamp, 4x1/2", 0.265" Hole (SPN-64)
- Kmc Cable Clamps & Clips