Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1/2" dia., 1/2" W, PK1000
Mfr # COL0809AL
Zoro # G6315640
product price: $747.99
/pk 1000, $0.75/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Aluminum
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL0809AL
- Zoro # G6315640
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Aluminum |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Natural |
Temp. Range (F) | -50 to +350 |
Type | Cushioned |
Liner Color | Black |
Cushion Type | Extruded EPDM |
Coating Material | EPDM Rubber |
Additional Features | Part# COL0809AL 1/2 In. Diameter Medium Duty Clamp Aluminum Black EPDM Rubber Cushion Manufactured by KMC Stampings 0.5 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Aluminum, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Extruded EPDM Cushion Type, Natural Clamp Finish, Temp. Range (F) -50 to +350, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21161CB0)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- OMRON Limit Switch Head, Wbbl Stick, Top, 3.62 In (D4C0050)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- KMC Cable Clamp, 3-1/2" dia., 3/4" W, PK5 (COV5713Z1)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- KMC Cable Clamp, 3" dia., 1" W, PK5 (COV4917Z1)
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK10 (CFV1109Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37D0375)
- Kmc Cable Clamps & Clips