Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1/2" dia., 1/2" W, PK10
Mfr # CJV0909Z1
Zoro # G6281191
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # CJV0909Z1
- Zoro # G6281191
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Vinyl Plastisol |
Temp. Range (F) | -30 to +180 |
Type | Cushioned |
Cushion Type | Vinyl |
Liner Color | Black |
Additional Features | Part# CJV0909Z1 1/2 In. Diameter J-Clip with Vinyl Cush Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.5 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- BURNDY HD Compression Terminal, 4/0, 3/8"Stud (YAV28LBOX)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J35)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- KMC Clamp, Cushioned, EPDM, Dia 5/8 In, PK25 (COL1009AL)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- KMC Cable Clamp, 2-1/2" dia., 1" W, PK5 (COV4117Z1)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H58)
- Kmc Cable Clamps & Clips