Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1" dia., 3/4" W, PK500
Mfr # CO1613Z1
Zoro # G6270892
product price: $77.59
/pk 500, $0.16/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # CO1613Z1
- Zoro # G6270892
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Galvanized |
Temp. Range (F) | -30 to +180 |
Type | Without Cushion |
Description
Cable Clamp, Cable Clamp, Without Cushion, Galvanized Steel, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Gray, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Galvanized Coating Material, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC161606)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 3,200' Length - Black (WL910BSP)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- ZORO SELECT Clamp, OD 2 In, 1/2 In W, Vinyl, PK10 (COV3309Z1)
- Kmc Cable Clamps & Clips