Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1" dia., 3/4" W, PK10
Mfr # CDV1613Z1
Zoro # G6298201
product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.06 in
- Clamp Band Width 3/4 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # CDV1613Z1
- Zoro # G6298201
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.06 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Type | Cushioned |
Liner Color | Black |
Coating Material | Vinyl Plastisol |
Cushion Type | Vinyl |
Temp. Range (F) | -30 to +180 |
Additional Features | Part# CDV1613Z1 1 In. Diameter Double Tube Clamp 0.406 Screw Hole Tubes positioned side by side Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.06 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.06 in, Clamp Band Width 3/4 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121406)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 50A, 300V AC, Non-Indicating (JJN-50)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC50A)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- GAMPAK Strap One Hole Silr 3/8" (47919)
- Kmc Cable Clamps & Clips