Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1" dia., 1/2" W, PK500
Mfr # COL1609SSS
Zoro # G6309392
product price: $702.99
/pk 500, $1.41/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 304 Stainless Steel
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL1609SSS
- Zoro # G6309392
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | 304 Stainless Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Natural |
Type | Cushioned |
Coating Material | Silicone |
Temp. Range (F) | -50 to +350 |
Cushion Type | Silicone |
Liner Color | Black |
Additional Features | Part# COL1609SSS 1 In. Diameter Medium Duty Clamp 304 Stainless Steel Orange Silicone Cushion Manufactured by KMC Stampings 1 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, 304 Stainless Steel, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Silicone Cushion Type, Natural Clamp Finish, Temp. Range (F) -50 to +350, Silicone Coating Material, Liner Color Black, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 1" L, 1" W, Black Plastic Wire Clip, Indoor/Outdoor: Indoor (ACC38-A-M20)
- QUICKCABLE Primary Wire, 16 Gauge, Green, 100ft. (230305-100)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ASWUZH-120)
- ARMSTRONG 51W15 102317-01 Switch-Interlock (51W15)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (COV1717Z1)
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK10 (CFV0909Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CHV0507Z1)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- KMC Cable Clamp, 1-5/16" dia., 1/2" W, PK10 (COV2209Z1)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- ZSI Flange Clip W/ Counduit Clip, Steel, PK100 (FCH58S)
- Kmc Cable Clamps & Clips