Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1" dia., 1" W, PK250
Mfr # CDV1617Z1
Zoro # G6318842
product price: $201.99
/pk 250, $0.81/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.06 in
- Clamp Band Width 1 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # CDV1617Z1
- Zoro # G6318842
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.06 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Liner Color | Black |
Type | Cushioned |
Cushion Type | Vinyl |
Temp. Range (F) | -30 to +180 |
Coating Material | Vinyl Plastisol |
Additional Features | Part# CDV1617Z1 1 In. Diameter Double Tube Clamp 0.531 Screw Hole Tubes positioned side by side Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1 In. Clamping Diameter 0.531 In. Screw Hole Size 1 In. Width 0.06 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.06 in, Clamp Band Width 1 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 25' (182103)
- MERSEN Fuse, L Class, A4BY Series, Time Delay, 1000A, 600V AC, Nonindicating (A4BY1000)
- GENERAC Maintenance Kit for Diesel Generator (6571)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (COV1717Z1)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/4 In, Pk25 (COL0409SS)
- Kmc Cable Clamps & Clips