Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1" dia., 1" W, PK10
Mfr # COV1717Z1
Zoro # G6295027
original price:
$14.59
21% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COV1717Z1
- Zoro # G6295027
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Liner Color | Black |
Cushion Type | Vinyl |
Type | Medium Duty with Cushion |
Coating Material | Vinyl Plastisol |
Temp. Range (F) | -30 to +180 |
Additional Features | Part# COV1717Z1 1 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1 In. Clamping Diameter 0.531 In. Screw Hole Size 1 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Medium Duty with Cushion, Galvanized Steel, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7.5, 8 PK (70605)
- ZORO SELECT Portable Cord, 14 AWG, 3 Conductors, 100 ft, SJOOW, Stranded Design, CPE Rubber Jacket, Black (3045300361)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000X)
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK10 (CFV1109Z1)
- KMC .38 in. Diameter Stainless Rubber Cushioned Loop Clamp .281 Screw Hole Diameter, 25PK (COL0609SS)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- KMC 1/4 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0409AL)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- ZORO SELECT Clamp, Cushioned, Dia 3/4 In, PK50 (CWV1307Z1)
- Kmc Cable Clamps & Clips