Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1-5/8" dia., 1/2" W, PK10
Mfr # COV2709Z1
Zoro # G6291369
product price: $9.39
/pk 10, $0.94/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 5/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV2709Z1
- Zoro # G6291369
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 5/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Cushion Type | Vinyl |
Coating Material | Vinyl Plastisol |
Liner Color | Black |
Type | Cushioned |
Additional Features | Part# COV2709Z1 1-5/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1.625 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 5/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 392 F (RTD00576)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- FASTCAP Electric Trim Ring, Number of Gangs: 1 Plastic, Smooth Finish, White (ETR-SINGLE WH)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK10 (CFV0909Z1)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (COL1609SSS)
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 (COL4009Z1)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK10 (CDV0909Z1)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- Kmc Cable Clamps & Clips