Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1-3/16" dia., 5/8" W, PK500
Mfr # COV2011Z1
Zoro # G6296007
product price: $305.99
/pk 500, $0.61/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 3/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 5/8 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV2011Z1
- Zoro # G6296007
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 3/16 in |
Clamp Band Width | 5/8 in |
Mounting Hole Dia. | 0.3438 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Cushion Type | Vinyl |
Temp. Range (F) | -30 to +180 |
Coating Material | Vinyl Plastisol |
Liner Color | Black |
Type | Cushioned |
Additional Features | Part# COV2011Z1 1-3/16 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1.187 In. Clamping Diameter 0.343 In. Screw Hole Size 0.625 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 3/16 in, Mounting Hole Dia. 0.3438 in, Clamp Thickness 0.048 in, Clamp Band Width 5/8 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.4" L Heavy Duty Cable Tie Aqua PK 50 (TYZ527M)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- ZORO SELECT Pin and Sleeve Receptacle, Red, 480VAC (BRY430R7W)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (312325)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- KMC Cable Clamp, 3/8" dia., 5/8" W, PK10 (COV0711Z1)
- KMC .38 in. Diameter Stainless Rubber Cushioned Loop Clamp .281 Screw Hole Diameter, 25PK (COL0609SS)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 1/2 In, Pk50 (CO0809Z1)
- Kmc Cable Clamps & Clips