Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1-1/8" dia., 5/8" W, PK10
Mfr # COV1911Z1
Zoro # G6296232
product price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 1/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 5/8 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV1911Z1
- Zoro # G6296232
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 1/8 in |
Clamp Band Width | 5/8 in |
Mounting Hole Dia. | 0.3438 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Liner Color | Black |
Temp. Range (F) | -30 to +180 |
Cushion Type | Vinyl |
Type | Cushioned |
Coating Material | Vinyl Plastisol |
Additional Features | Part# COV1911Z1 1-1/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1.125 In. Clamping Diameter 0.343 In. Screw Hole Size 0.625 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 1/8 in, Mounting Hole Dia. 0.3438 in, Clamp Thickness 0.048 in, Clamp Band Width 5/8 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20301)
- MERSEN Fuse, GDL Series, Time Delay, 1/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/8)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/MDL-1)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- KMC 2.5 in. Dia. Medium Duty Rubber Cushion Clamp, 5PK (COL4009Z1)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- KMC Cable Clamp, 1" dia., 5/8" W, PK10 (CDV1611Z1)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- Kmc Cable Clamps & Clips